Apply to be a TradeMaster!
Main product image of Transformer for North American Burner, 240V
Magnifying glass
Hover image to zoom

Transformer for North American Burner, 240V

Brand:
Allanson
SKU:
1196-NA
Rating:
(0)
Q&A:
(0)
Transformer for North American Burner, 240V
Magnifying glass
Hover image to zoom
$145.88 each
In Stock
In Stock
Get 6 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–

0Single pole gas and oil industrial type replacement transformer with base plate internal or external primary compartment.


Features:

  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer's specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Product Information:

  • Part #: 1196
  • Type: NA
  • Burner: North American
  • Primary Voltage: 240
  • Secondary Voltage: 6000
  • mA: 20
  • VA: 150
  • Hertz: 50
  • Ground: One End Ground

Specs

–
Voltage:

240v

Voltage (Secondary):

6000

Hertz:

50

mA:

23

VA Rating:

150

Burner Brand:

North American

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy