Apply to be a TradeMaster!
Main product image of Ignition Transformer OMNI Universal Ignitor, 240V
Magnifying glass
Hover image to zoom

Ignition Transformer OMNI Universal Ignitor, 240V

Brand:
Allanson
SKU:
2280-U
Rating:
(0)
Q&A:
(0)
Ignition Transformer OMNI Universal Ignitor, 240V
Magnifying glass
Hover image to zoom
$91.28 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
Allanson's electronic OMNI universal Ignitor is designed make service calls quick and easy.

OMNI Ignitor is designed to be mounted to all existing manufacturer's mounting plates. There is no need to carry various mounting plates into your service calls, simply take an Allanson OMNI Ignitor or service kit and it will mount to the existing mounting plate.

Features:
  • History of excellent operation under brownout conditions
  • Runs cooler, quieter and safer on all types of burners
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Open Circuit Voltage does not drop off under lower than normal operating primary voltage conditions
  • Low operating temperature
  • Extended life expectancy & Energy efficient
  • Available in a service kit which contains: two OMNI Ignitors, a selection of mounting plates and universal contact replacement kits
  • Makes service calls quick and easy

Product Information:
  • Part #: 2280
  • Type: U
  • Burner: OMNI® Universal Ignitor
  • Primary Voltage: 240
  • Secondary Voltage: 17500
  • mA: 45
  • VA: 150
  • Hertz: 50/60
  • Ground: Mid Point Ground

Specs

–
Voltage:

240v

Voltage (Secondary):

17500

Hertz:

50/60

mA:

45

Burner Brand:

Universal

VA Rating:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy