Apply to be a TradeMaster!
Main product image of Ignition Transformer for Nu Way Sm Burner
Magnifying glass
Hover image to zoom

Ignition Transformer for Nu Way Sm Burner

Brand:
Allanson
SKU:
2721-572
Rating:
(1)
Q&A:
(0)
Ignition Transformer for Nu Way Sm Burner
Magnifying glass
Hover image to zoom
$100.40 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 2721
  • Type: 572
  • Burner: Nu Way Sm
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Nu Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So far it is working well.

I am hoping it lasts longer than the other one I bought 2 years ago.Thank You
Harry
Pennsylvania
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy