Apply to be a TradeMaster!
Main product image of Ignition Transformer for Carlin 200 CRD Burner
Magnifying glass
Hover image to zoom

Ignition Transformer for Carlin 200 CRD Burner

Brand:
Allanson
SKU:
2721-629
Rating:
(2)
Q&A:
(0)
Ignition Transformer for Carlin 200 CRD Burner
Magnifying glass
Hover image to zoom
$82.82 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 2721
  • Type: 629
  • Burner: Carlin 200 CRD
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Carlin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

works great

Never had any problems with any items I bought from Pex
Dad
Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

Installed this transformer on my old carlin burner and it fired up giving my burner the perfect voltage to the electrodes. Old 1966 cast iron boiler is running like a champ
bigant
NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy