Apply to be a TradeMaster!
Main product image of Ignition Transformer for ABC & Sunray Burners
Magnifying glass
Hover image to zoom

Ignition Transformer for ABC & Sunray Burners

Brand:
Allanson
SKU:
2721-631A
Rating:
(6)
Q&A:
(1)
Ignition Transformer for ABC & Sunray Burners
Magnifying glass
Hover image to zoom
$91.94 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 2721
  • Type: 647
  • Burner: Wayne Blue
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturerÆs specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Sunray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

An exact replacement for Sunray burners

I used this ignition transformer to replace my old one. The web-site photo of it was an exact match. Installation and wiring was easy, the cad-cell fit and the burner is firing as it should. My compliments to Supply House for stocking this unit as it is keeping my 45 year-old burner alive.
Jim
Frostburg, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service!

I had lost service to my furnace on what was probably the coldest day of the year. Thank fully I was able to find the product I needed on their website to get me back up and running. I was concerned about the delivery date but after a brief phone call with customer service, they were able to expedite my order and shipped the item super fast. Thank you Supplyhouse for an awesome experience!!.
sanman
Yonkers, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buythis product again

This was an exact fit for and obsolete oil burner.
Bob
Worcester, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again, hope I don't have to.

on furnace
donnie
virginia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast service accom...

this transformer was used on my home heating system the product new out of the box performed beautifully.Thank God this item was avilable delivered promptly 1-2 days and reasonably priced thanks Pex supply I needn't search any further from now on Jerome Walsh ps no negative experience.
jerome
North Babylon ,Long Island N.Y.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

This transformer is an exact replacement for the one that failed after many years of service, on my Becket Burner. The replacement took only minutes and the Burner now functions as new. If you want to extend the life of this product use it with a Carlin Combustion controller that switches it off once the flame is lit.
John the Skier
Warwick, New York
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: wiring diagram?

Asked by Aman 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

They do not have wiring diagrams for those transformers.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy