Apply to be a TradeMaster!
Main product image of Ignition Transformer for Clean Burn Burner
Magnifying glass
Hover image to zoom

Ignition Transformer for Clean Burn Burner

Brand:
Allanson
SKU:
2721-654
Rating:
(7)
Q&A:
(1)
Ignition Transformer for Clean Burn Burner
Magnifying glass
Hover image to zoom
$106.46 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 2721
  • Type: 654
  • Burner: Clean Burn
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturers specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Clean

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Yes

Timely service and delivery. Products arrived and functions as it should.
Ray
Manhattan, KS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered on time and on budget

This will be a part of a Lichtenberg burner
Franh
Columbus MS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Part - Delivered Overnight as Promised !

Although our order was placed mid-afternoon shipment the same day occurred, as promised. Please keep up the great service !
Bob
Oxford, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good price

Well, it arrived fast and it is brand new and it will fit. Don't ask me why, but the old one started to work again so I haven't installed this one yet. I do feel better having a new spare on the shelf. This transformer is for a older Clean Burn unit that I have in my shop.
caaps
Grand Rapids, Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got my waste oil furnace up and running!

This transformer is direct fit for my Clean Burn 90 AA waste oil furnace. Easy installation, great fit, and was delivered in a timely fashion. Extremely important with zero degree temps overnight!
Don
Robesonia, Pa.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clean burn ignition transformer

They shipped quickly and it is an excellent product. I am a hobbiest that uses it in a clean burn waste oil furnace in my garage. My 2 sons get more use out of it than I. I greatly appreciate the professional approach and excellent product from pex supply. I will gladly purchase from them in the future. Thank you
Pitbull
Mid Coast Maine
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clean Burn Ignition Transformer

Workd Great on the clean Burn units
rhsspawnee[@]
Grand Rapids , MI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this unit compatible with all Clean Burn units (CB4000)?

Asked by Zach 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if the part # is not an exact match, i would need the complete model & serial of your unit to confirm fitment.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy