Apply to be a TradeMaster!
Main product image of OEM Replacement Transformer w/ Base Plate for Carlin 200 CRD Burner, 220V
Magnifying glass
Hover image to zoom

OEM Replacement Transformer w/ Base Plate for Carlin 200 CRD Burner, 220V

Brand:
Allanson
SKU:
2729-629
Rating:
(0)
Q&A:
(0)
OEM Replacement Transformer w/ Base Plate for Carlin 200 CRD Burner, 220V
Magnifying glass
Hover image to zoom
$112.11 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220v

Description

–
Features:
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer's specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs
Product Information:
  • Part #: 2729
  • Type: 629
  • Burner: Carlin 200CRD
  • Primary Voltage: 220
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 50
  • Ground: Mid Point Ground

Specs

–
Voltage:

220v

Voltage (Secondary):

10000

Hertz:

50

mA:

23

VA Rating:

250

Burner Brand:

Carlin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy