Apply to be a TradeMaster!
Main product image of Oil Burner Ignition Transformer for Beckett Oil Burners, 240V
Magnifying glass
Hover image to zoom

Oil Burner Ignition Transformer for Beckett Oil Burners, 240V

Brand:
Allanson
SKU:
2744-628G
Rating:
(1)
Q&A:
(0)
Oil Burner Ignition Transformer for Beckett Oil Burners, 240V
Magnifying glass
Hover image to zoom
$124.65 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Specs

–
Voltage:

240v

Voltage (Secondary):

10000

Hertz:

60

mA:

23

VA Rating:

250

Burner Brand:

Beckett

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked perfect fast shipping

Item shipped quickly and worked perfect, used on a northstar pressure washer
Carl
Appleton, Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy