Shop Klein Tools Limited Time Promotion
Main product image of Ignition Transformer for Lennox Burner, 120V
Magnifying glass
Hover image to zoom

Ignition Transformer for Lennox Burner, 120V

Brand:
Allanson
SKU:
421-331
Rating:
(5)
Q&A:
(0)
Ignition Transformer for Lennox Burner, 120V
Magnifying glass
Hover image to zoom
$161.65 each
In Stock
In Stock
Get 3 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Features:
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer's specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs
  • No external wiring compartment
  • Standard size can
Product Information:
  • Part #: 421
  • Type: 331
  • Burner: Lennox
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground

Specs

–
Voltage:

120v

Voltage (Secondary):

10000

Hertz:

60

mA:

23

VA Rating:

250

Burner Brand:

Lennox

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would like to buy more products from this company.

The product fit exactly as originally product.
Weekend fixers
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I ever needed it.

My house was pretty cold for 4 days with no heat here in Wisconsin but I lived thru it. Installed the transformer and it fired right up. Oh! Did that feel good.
Old Fossil
Burlington,Wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

my oil fired furnace is old but good. Parts are not usually too easy to find. The times before I needed a transformer I had to go with used. Here is a new one almost as cheep as I pay for used . Was very easy to install. Fired up instantly ,perfect fire , Good place to deal with.
chunk
Chadbourn NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again

This fits the old Lennox oil furnace with the pump belt perfect. You do have to put ends on the wires to plug it up.
Tim
N.C.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

use on lennox oil burner + fast shipping
Don
shannon Quebec
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy