Apply to be a TradeMaster!
Main product image of Ignition Transformer for Armstrong Burner
Magnifying glass
Hover image to zoom

Ignition Transformer for Armstrong Burner

Brand:
Allanson
SKU:
421-340
Rating:
(1)
Q&A:
(0)
Ignition Transformer for Armstrong Burner
Magnifying glass
Hover image to zoom
$140.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 421
  • Type: 340
  • Burner: Armstrong
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer?s specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Armstrong

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works perfectly

Old GE transformer (part #9T62Y1000) failed. Replacement no longer made. This transformer was slightly longer than the original, and I had to modify the mounting holes. However, it had the exact output and igniter connection posts as the original. Works perfectly ... furnace back in operation. My only complaint is that the knock out plugs in the electrical cover/connection box were virtually impossible to remove. Ended up having to drill through the knock out plugs completely in order to install the cable clamps.
KB
Spokane, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy