Shop Resideo Sale
Main product image of Ignition Transformer for Ducane Burners
Magnifying glass
Hover image to zoom

Ignition Transformer for Ducane Burners

Brand:
Allanson
SKU:
421-430
Rating:
(5)
Q&A:
(0)
Ignition Transformer for Ducane Burners
Magnifying glass
Hover image to zoom
$129.76 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 421
  • Type: 430
  • Burner: Ducane
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer’s specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Ducane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
60%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great

I needed a replacement transformer and could not find one in stock at any parts house. I ordered this and was shocked at how fast it was shipped. Installed and heater working perfectly. I highly recommend SupplyHouse.Com .
Lowrider
Williamstown , NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Replaced my original transformer, I read another review on this about having to file down the plate the connects it to the burner where the wires come out, same thing had to happen on mine as well. Took less than 10 min to install! Has my furnace running great hasn't had problems since this fix! Saved myself 6-700$
The DIY guy
Cold Spring, Ky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Your products and customer service are great

I'm very pleased with the transformer , although it wasn't a complete match I was able to take the old mounting plate and install it on the replacement. Thanks again for your help and quick delivery and I'll purchase from you again.
Ritchy
Roselle new jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly after slight modification

replaced my 30 year old Webster transformer for which this model is specified to replace exactly. Had to file the pass thru hole in my original transformer plate about 1/8 inch or so to align with the grommet of the transformers cord (about 5 mins). Other than that simple to install. Unit is very heavy just like my original so doesn't appear to have skimped on material. Has improved my burner ignition to instantaneous as the spark on my old transformer was a little weak.
Wayfarersun
CT
12 years ago
Was this review helpful to you?

Good product

Good product [...]
caughill
niagara falls
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy