Apply to be a TradeMaster!
Main product image of Ignition Transformer for Arco Amer. Std. Burner
Magnifying glass
Hover image to zoom

Ignition Transformer for Arco Amer. Std. Burner

Brand:
Allanson
SKU:
421-557
Rating:
(5)
Q&A:
(0)
Ignition Transformer for Arco Amer. Std. Burner
Magnifying glass
Hover image to zoom
$124.83 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 421
  • Type: 557
  • Burner: Arco Amer. Std.
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer’s specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Arco American Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Transformer good, knockouts not good

Took me an hour to get this new transformer installed. 50 minutes fighting and cursing the knockout, 10 minutes to wire and bolt it up
CC
Massachusetts
5 years ago
Was this review helpful to you?

This part was a life(boiler) saver for us and our family.

The boiler fired right up and now I can use the shower, dishwasher, and hot water at the same time again. IT STAYS LITE. Best Thanksgiven ever.
Richard
NJ
7 years ago
Was this review helpful to you?

Quick shipping and exactly as advertised

Needed a new transformer for my 50+ year old ArcoFlame oil burner. This was a 15 minute direct replacement swap. Boiler fired right up and working great. Thanks!
Robert
Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

still in buisness

My hot air furnace is early 60's vintage. So I was extremely happy to find the original ignition transformer was being made by the original company. Hats off to PEX supply and to allanson for manufacturing quality stuff. My furnace is an american standard. I maintain it well. Only two hiccups in the 20 years I've been here. The shipping was very quick. The price could'nt be beat. Thanks again.
Mule
South Portland, Maine
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Ignition Transformer

It was exactly what i needed to replace the old ignition transformer. I have an old Arcoflame burner DH-5 (45yrs old). The old transformer connent to the burner had heat rotted rubber electrical connection wires. When i was giving my annual maintenance to the furnace. I noticed that the electrical wires exiting the access hole from the transformer to it's juction box. Had the old rubber coating breaking off the wires. Worried about arcing, it needed to be replaced and repaired. Everthing just works fine now. Future tip, tape up the wires completely with electrical tape to give it an extra resistance to the furnance heat.
Knuckleheadss
Newark., NJ
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy