Apply to be a TradeMaster!
Main product image of Transformer w/ Mulit Burner Applications
Magnifying glass
Hover image to zoom

Transformer w/ Mulit Burner Applications

Brand:
Allanson
SKU:
421-BT290
Rating:
(5)
Q&A:
(0)
Transformer w/ Mulit Burner Applications
Magnifying glass
Hover image to zoom
$107.03 each
In Stock
In Stock
Get 2 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • Part #: 421
  • Type: BT-290
  • Burner: Six Position Adaptability
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: Mid Point Ground
  • The original Universal Transformer
  • Reduces inventories and space costs
  • Designed with high temperature wire
  • Designed to burner manufacturerÆs specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs

Specs

–
Voltage:

120v

Burner Brand:

Universal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I will definitely purchase again

Product used on a machine at our manufacturing plant.
Claude
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS ITEM AGAIN

ITEM IS A PERFICT FIT FOR MY OLD 1950 ERA SEARS AND ROBUCK OIL FURNACE. GOT THE OLD "BEAST" RUNNING PERFECT AGAIN.
MIKE
KING GEORGE. VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

arrived quickly and worked for application it was purchased for.
Ron
Grand Rapids ,MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality at the best price

Was very easy to adapt to the burner it's being used on.
blubug
Whidbey Island , WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied Customer

Fast shipping and product was perfect match.
Jimmykrab
Crisfield,Md
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy