Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

BTU Output
–

50,000 - 75,000 (2)
75,000 - 100,000 (1)

Kilowatts (KW)
–

16 (1)
20 (1)
24 (1)

Ambient Electric Hot Water Boilers

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 54,600 BTU, 16 kW 4-Element Ambient Electric Hot Water Boiler (240V)
$3,018.62 each
Backorder
Get it by Tue, Nov 3 - Wed, Dec 2
Backorder
Get it by Tue, Nov 3 - Wed, Dec 2
Compare
Product Image of 68,200 BTU, 20 kW 4-Element Ambient Electric Hot Water Boiler (240V)
$2,905.99 each
Backorder
Get it by Tue, Nov 3 - Wed, Dec 2
Backorder
Get it by Tue, Nov 3 - Wed, Dec 2
Compare
Product Image of 82,000 BTU, 24 kW 4-Element Ambient Electric Hot Water Boiler (240V)
82,000 BTU, 24 kW 4-Element Ambient Electric Hot Water Boiler (240V)
SKU: EB-24WA0
Ambient
SKU: EB-24WA0
Brand: Ambient
$2,932.36 each
In Stock
Get 2 by Tue, Oct 6
In Stock
Get 2 by Tue, Oct 6
Resources
FAQs, Manuals & Videos
Articles
More About Ambient Electric Hot Water Boilers
Ambient Electric Hot Water Boilers: Reliable, Energy-Efficient Heating Systems
Ambient Electric Hot Water Boilers are engineered to deliver dependable, energy-efficient heating for both residential and commercial applications. Designed for projects where gas or oil systems aren’t practical, these boilers simplify installation, reduce maintenance demands, and provide long-lasting performance. With Ambient, you get a reliable heating solution that helps keep jobs on schedule and budgets under control. Key Features of Ambient Electric Hot Water Boilers
  • Quiet Operation: Low-noise design makes them suitable for homes, offices, and noise-sensitive buildings.
  • Efficient Electric Heating: Eliminates the need for fuel delivery, combustion, or venting while delivering consistent hot water.
  • Space-Saving Design: Compact footprint frees up valuable mechanical room space.
  • User-Friendly Controls: Simple interfaces make adjustments quick and straightforward.
  • Durable Stainless Steel Construction: Built to resist corrosion for extended service life.
  • Low Maintenance Requirements: Fewer service calls mean reduced costs and fewer job-site disruptions.
Technical Specifications
  • Material: Corrosion-resistant stainless steel
  • Connection Type: Standard threaded connections
  • Pressure Rating: Up to 30 PSI
  • Temperature Range: 90°F to 190°F (32°C to 88°C)
  • Certifications: UL Listed, ASME compliant
Real-World Benefits of Ambient Electric Hot Water Boilers
  • Faster installation saves labor time and keeps projects on track.
  • Handles pressures up to 30 PSI, making it suitable for common heating applications.
  • Electric design removes risks tied to combustion or fuel storage.
  • High efficiency helps lower ongoing energy bills for building owners.
  • Minimal upkeep reduces long-term operational costs and downtime.
Installation and Maintenance Tips
  • Apply thread sealant to all threaded connections to prevent leaks.
  • Schedule annual inspections of heating elements and connections, replacing components if corrosion is detected.
  • Ensure the electrical supply matches the boiler’s requirements before installation.
  • Frequently Asked Questions About Ambient Electric Hot Water Boilers Q: Are Ambient Electric Hot Water Boilers compatible with radiant floor heating systems?
    A: Absolutely. Ambient plays nice with radiant floor systems in homes, shops, offices—you name it. If the job calls for warm floors, these boilers are up for it.
    Q: What warranty is included with Ambient Electric Hot Water Boilers?
    A: You get a 5-year limited manufacturer’s warranty. Details are in the fine print, but the headline is five solid years.
    Q: Do Ambient Electric Hot Water Boilers require ventilation?
    A: Nope. No vents, no flues, no rooftop gymnastics. Plug it in, hook it up, and you’re good.
    Q: Can these boilers be used in high-altitude locations?
    A: Yes. Because they’re electric, altitude doesn’t matter. Whether you’re at sea level or on top of a mountain, performance stays steady.
    Q: Can Ambient Electric Hot Water Boilers be used for potable water heating?
    A: No — they’re for space heating only.
    Didn't find what you're looking for? 
    Let us know
    .