Apply to be a TradeMaster!
Main product image of 54,600 BTU, 16 kW 4-Element Ambient Electric Hot Water Boiler (240V)
Magnifying glass
Hover image to zoom

54,600 BTU, 16 kW 4-Element Ambient Electric Hot Water Boiler (240V)

Brand:
Ambient
SKU:
EB-16WA0
Rating:
(0)
Q&A:
(0)
54,600 BTU, 16 kW 4-Element Ambient Electric Hot Water Boiler (240V)
Magnifying glass
Hover image to zoom
$3,018.62 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

Schematic Feature!
Replacement Parts

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
54600 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Voltage
240v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Ready to make the switch? The Ambient Electric Boiler can meet your home's heating demands. This wall-hung, electric powered water boiler is equipped with an advanced multiprocessor control. It is true 100% efficient heating all within an ultra-compact, modern design. 


Features & Benefits:

  • Reliable, American-made, steel water tube heat exchanger
  • Automatically cycles element usage, extending product life
  • Top-mounted elements - service without draining
  • Easy interior access
  • Flow switch included
  • Copper & aluminum wire compatible
  • Engineered, manufactured, and supported by industry-leading hydronics experts
  • 20-year heat exchanger warranty, 2-year parts warranty


Specifications: 

  • Electric Boiler, Coated-Steel Heat Exchanger
  • 100% EFFICIENT, ZERO EMISSIONS
  • Modern, wall hung residential design
  • Familiar, proven boiler control
  • Easy to install - only 54 lbs.
  • UL 834 listed

Specs

–
Fuel Type:

Electric

Application:

Heating

Kilowatts (KW):

16

System Type:

Hydronic (Water)

BTU Output:

54600

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Voltage:

240v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

54,600 BTU, 16 kW 4-Element Ambient Electric Hot Water Boiler (240V)

Replacement Parts

SKU: EB-16WA0

Brand: Ambient

Search Parts:
SEARCH PARTS
Product Image of no image
Jacket Front Cover Kit
112025-01
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy