Apply to be a TradeMaster!
Main product image of WFP3/4C-10, 3/4" Clear Whole-House FloPlus System (0.5 Micron)
Magnifying glass
Hover image to zoom

WFP3/4C-10, 3/4" Clear Whole-House FloPlus System (0.5 Micron)

SKU:
152101
Rating:
(0)
Q&A:
(0)
WFP3/4C-10, 3/4" Clear Whole-House FloPlus System (0.5 Micron)
Magnifying glass
Hover image to zoom
152101 has been discontinued
Discontinued December 9, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
1" High-Flow Carbon Block FloPlus System (0.5 Microns)
Brand:
Pentair
SKU:152094
(0)
Order by 6PM, receive 1 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Size
3/4" Connection
Product Highlight: Size
12-1/2"
Product Highlight: Color
Clear

Description

WFP3/4C-10, 3/4" Clear Whole-House FloPlus System (0.5 Micron)

Features:
  • Reduces particles as small as 0.5 micron in size by mechanical means.
  • Maximum chlorine taste & odor reduction and excellent dirt-holding capacity
  • Radial flow filtration for longer filter life
  • Available with clear or opaque housings

Note: Image may not be actual representation of item.

Specs

Product Type:

Water System

Type:

Whole House

Micron Rating:

0.5

Connection Size:

3/4"

Size:

12-1/2"

Color:

Clear

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm