Apply to be a TradeMaster!
Main product image of CFBC-10, Modified Molded Carbon Block Drinking Water Filter Cartridge (0.5 Microns)
Magnifying glass
Hover image to zoom

CFBC-10, Modified Molded Carbon Block Drinking Water Filter Cartridge (0.5 Microns)

Brand:
Pentair
SKU:
255679-43
Rating:
(1)
Q&A:
(0)
CFBC-10, Modified Molded Carbon Block Drinking Water Filter Cartridge (0.5 Microns)
Magnifying glass
Hover image to zoom
255679-43 has been discontinued
Discontinued March 4, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Replacement Cartridge for WFP-10
Brand:
Pentair
SKU:455903-43
(1)
Order by today, receive 10 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-7/8" Diameter

Description

–
The CFBC Series Cartridges offer the effective chlorine taste & odor reduction found in traditional carbon block media while providing superior sediment reduction with resistance to premature plugging. They are highly effective at reducing chlorine taste & odor, bad taste and odor, as well as other contaminants.

Features:
  • Reduces particles as small as 0.5 micron in size by mechanical means
  • Reduces cysts such as Cryptosporidium and Giardia by mechanical means
  • Premium dirt holding capacity
  • High chlorine taste & odor and bad taste and odor reduction

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Drinking Water

Material:

Carbon

Filter Type:

Carbon Block

Flow Rate (GPM):

1

Micron Rating:

0.5

Service Life:

20,000 Gallons

Max Water Temp (°F):

180°F

Height:

9-3/4"

Diameter (Inches):

2-7/8"

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Giardia Cysts

Bad Taste & Odor

Cryptosporidium parvum Oocysts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

CFBC-10 Water Filter

Best water filter I ever bought, the tap water taste really good. I been using it for a month now and very happy with this water filter.
JJ
Wisconsin
4 years ago
Was this review helpful to you?