Apply to be a TradeMaster!
Main product image of Murro EverClean Wall-Hung Sink With 4" Centerset, for Wall Hanger or Concealed Arms (White)
Magnifying glass
Hover image to zoom

Murro EverClean Wall-Hung Sink With 4" Centerset, for Wall Hanger or Concealed Arms (White)

SKU:
0954004EC.020
Rating:
(0)
Q&A:
(0)
Murro EverClean Wall-Hung Sink With 4" Centerset, for Wall Hanger or Concealed Arms (White)
Magnifying glass
Hover image to zoom
$253.34 each
In Stock
In Stock
Get 51 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Wall Hung
Product Highlight: Finish
White

Description

–
You'll find American Standard Commercial Sinks wherever durability, dependability and beauty are on call. In hospitals, prisons, schools, ballparks and hotels, from main street to industrial boulevard, American Standard stands proud. Bowl sizes: 394 mm (15-1/2") wide, 343 mm (13-1/2") front to back, 127 mm (5") deep.

EverClean™ surface is easier to keep clean, even after years of use. That means you spend less time cleaning and more time enjoying. The system incorporates a permanent glaze additive right into the circulation piping to protect the pipes from mold, mildew, algae and fungus that could cause deterioration or staining of the pipes.

Features:
  • Wall-hung sink
  • For concealed arm (by others) or wall support
  • Faucet holes on 4" (102 mm) centers
  • EverClean® Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Rear and sealed overflow
  • Recessed self-draining deck
  • Made of vitreous china
  • Optional acrylic (0062000) or vitreous china (0059020EC) shroud/knee contact guard
  • ADA and TAS compliant

Specifications:
  • Sink Front to Back Width: 20-7/8"
  • Sink Left to Right Length: 21-11/16"
  • Sink Overflow Location: Back
  • Sink Top to Bottom Depth: 6-3/8
  • Warranty: Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Installation Type:

Wall Hung

Material:

Vitreous China

Features:

Rear Overflow

EverClean Surface

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy