Apply to be a TradeMaster!
Main product image of Townsend Freestanding Bathtub Overflow Cover and Drain Kit (Brushed Nickel)
Magnifying glass
Hover image to zoom

Townsend Freestanding Bathtub Overflow Cover and Drain Kit (Brushed Nickel)

SKU:
1582000.295
Rating:
(0)
Q&A:
(0)
Townsend Freestanding Bathtub Overflow Cover and Drain Kit (Brushed Nickel)
Magnifying glass
Hover image to zoom
$202.05 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Depth (Inches)
2.77" Depth
Product Highlight: Height (Inches)
8.29" Height
Product Highlight: Width (Inches)
2.77" Width
Product Highlight: Length (Inches)
2.77" Length

Description

–
Features:
  • Pop-up drain requires gentle push to open and close
  • Sleek escutcheon adds a finishing touch to overflow opening
  • Made of quality materials for durability
  • Easy to install
  • Designed for use with American Standard Townsend Freestanding Bathtub model 2691.004
  • Available in beautiful finishes to coordinate with décor

Specs

–
Finish:

Brushed Nickel

Depth (Inches):

2.77"

Height (Inches):

8.29"

Width (Inches):

2.77"

Application:

Residential

Length (Inches):

2.77"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy