Apply to be a TradeMaster!
Main product image of Bathtub Drain (Brushed Nickel)
Magnifying glass
Hover image to zoom

Bathtub Drain (Brushed Nickel)

SKU:
1583470.295
Rating:
(0)
Q&A:
(0)
Bathtub Drain (Brushed Nickel)
Magnifying glass
Hover image to zoom
$262.08 each
In Stock
In Stock
Get 1 Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Height (Inches)
20-1/2" Height
Product Highlight: Depth (Inches)
10.25" Depth
Product Highlight: Width (Inches)
2.95" Width
Product Highlight: Length (Inches)
10-1/4" Length

Description

–
Features:
  • Brass construction withstands prolonged contact with water
  • Rotary knob makes it easy to operate stopper
  • Powder-coated stopper and overflow cap for durability
  • Universal design works with American Standard Master and Luxury Series baths and spa tubs
  • Available in multiple finishes to match décor
  • One-year limited warranty

Specs

–
Finish:

Brushed Nickel

Height (Inches):

20-1/2"

Application:

Residential

Depth (Inches):

10.25"

Width (Inches):

2.95"

Length (Inches):

10-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy