Apply to be a TradeMaster!
Main product image of Deep Soak Max Bathtub Drain (Satin Nickel)
Magnifying glass
Hover image to zoom

Deep Soak Max Bathtub Drain (Satin Nickel)

SKU:
1599205.295
Rating:
(0)
Q&A:
(0)
Deep Soak Max Bathtub Drain (Satin Nickel)
Magnifying glass
Hover image to zoom
$273.88 each
Backorder
Backorder
Get it Thu, Dec 10 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Satin Nickel
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Make your bathing experience more luxurious with the Deep Soak® Max Drain from American Standard. Our innovative design allows up to 3" of additional water depth than conventional drains for a deeper, more relaxing soak. Durable, solid brass construction and pop-up style drain operation. Works with American Standard Evolution series tubs.

Features:
  • Unique top-mount overflow allows 3 in. (76 mm) deeper water level than standard bath drain
  • Tap-actuated pop-up drain stopper
  • Solid brass construction for durability
  • Available in multiple finishes to match décor
  • Works with Evolution® Series tubs
  • One-year limited warranty

Specs

–
Product Type:

Drain

Material:

Brass

Finish:

Satin Nickel

Warranty:

1 Year Limited

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy