Apply to be a TradeMaster!
Main product image of Deep Soak Tub Drain (Polished Chrome)
Magnifying glass
Hover image to zoom

Deep Soak Tub Drain (Polished Chrome)

SKU:
1640305.002
Rating:
(0)
Q&A:
(0)
Deep Soak Tub Drain (Polished Chrome)
Magnifying glass
Hover image to zoom
$163.47 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
12.582" Depth
Product Highlight: Height (Inches)
28.038" Height
Product Highlight: Width (Inches)
3.952" Width
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
12.582" Length

Description

–
Features:
  • Unique overflow allows 2 in. (51 mm) deeper water level than standard bath drain
  • Universal design works with most standard bathtubs
  • Tap-actuated pop-up drain stopper
  • ABS construction
  • Available in finishes to complement bathroom décor
  • One-year limited warranty

Specs

–
Depth (Inches):

12.582"

Height (Inches):

28.038"

Application:

Residential

Width (Inches):

3.952"

Finish:

Chrome

Length (Inches):

12.582"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy