Apply to be a TradeMaster!
Freestanding Bathtub Overflow Cover and Drain Kit (Brushed Nickel)

Freestanding Bathtub Overflow Cover and Drain Kit (Brushed Nickel)

SKU:
1680100.295
Rating:
(0)
Q&A:
(0)
Freestanding Bathtub Overflow Cover and Drain Kit (Brushed Nickel)
$133.88 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
6.31" Width
Product Highlight: Depth (Inches)
7.37" Depth
Product Highlight: Height (Inches)
4.12" Height
Product Highlight: Length (Inches)
7.37" Length

Description

–
Features:
  • Pop-up drain requires gentle push to open and close
  • Sleek escutcheon adds a finishing touch to overflow opening
  • Standard overflow cover and drain
  • Fits American Standard Freestanding Bathtub models 2765.034, 2766.034 and 2767.034
  • Available in finishes to complement bathroom décor
  • One-year limited warranty

Specs

–
Finish:

Brushed Nickel

Application:

Residential

Width (Inches):

6.31"

Depth (Inches):

7.37"

Height (Inches):

4.12"

Length (Inches):

7.37"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy