Apply to be a TradeMaster!
Grid Strainer Drain for Sinks, 2411015.002

Grid Strainer Drain for Sinks, 2411015.002

SKU:
2411015.002
Rating:
(2)
Q&A:
(0)
Grid Strainer Drain for Sinks, 2411015.002
$53.41 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Every American Standard Commercial Faucets is designed to work flawlessly and dependably year after year, saving time, money and maintenance headaches. Brass construction With Overflow 1-1/4" Tailpiece

Features:
  • With overflow
  • 1-1/4" (32 mm) tailpiece
  • Brass construction
Specifications:
  • Fitting Material: Brass

Specs

–
Product Type:

Drain

Material:

Brass

Drain Type:

Grid Drain
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
2.5 out of 2 reviews
2.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

picture not yet updated after 4 months.... just sayin

you're welcome
Irish Fabio
Bellevue, WA
2 years ago
Was this review helpful to you?

I love this place...but I have a mild complaint...

I misordered. It's my fault. But I misordered due to the fact that the photo that accompanies this product appears to have no overflow opening whatsoever, which is what I actually wanted. But, I am guilty of not reading further downwards on the description, where it clearly says "Overflow". My bad. Now I am stuck With $12.00+ worth of return shipping cost or put it in stock where I'll move it another 50 times in my lifetime and probably not use it ...Don't make the same error I did.
Henry
PA
2 years ago
Was this review helpful to you?