Apply to be a TradeMaster!
Main product image of Liquid Soap Dispenser (Stainless Steel)
Magnifying glass
Hover image to zoom

Liquid Soap Dispenser (Stainless Steel)

SKU:
4503120.075
Rating:
(0)
Q&A:
(0)
Liquid Soap Dispenser (Stainless Steel)
Magnifying glass
Hover image to zoom
$119.50 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
3-7/8" Depth
Product Highlight: Width (Inches)
1-3/4" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Length (Inches)
3-7/8" Length
Product Highlight: Height (Inches)
2-7/8" Height
Product Highlight: Material
Metal

Description

–
Features:
  • Push-action pump with 2 3/8-in. (60mm) spout for easy access
  • Remove pump to refill, no disassembly needed
  • Accommodates counter tops up to 2 3/8-in. (60mm) thick

Specs

–
Application:

Residential

Depth (Inches):

3-7/8"

Width (Inches):

1-3/4"

Finish:

Stainless Steel

Length (Inches):

3-7/8"

Height (Inches):

2-7/8"

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy