Apply to be a TradeMaster!
Main product image of Studio S Wall-Mount Pot Filler Kitchen Faucet (Stainless Steel), 4803900.075
Magnifying glass
Hover image to zoom

Studio S Wall-Mount Pot Filler Kitchen Faucet (Stainless Steel), 4803900.075

SKU:
4803900.075
Rating:
(0)
Q&A:
(0)
Studio S Wall-Mount Pot Filler Kitchen Faucet (Stainless Steel), 4803900.075
Magnifying glass
Hover image to zoom
$696.15 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Features:
  • DOUBLE-JOINTED POT FILLER FAUCET: Swing-arm extends 22-in. making it easy to fill large pots directly on the stovetop, no heavy lifting from sink to stove, then folds back against the wall when not in use
  • TWO-HANDLE CONVENIENCE: Offers easy control of water at the wall or spout and is equipped with drip-free ceramic disc valves
  • EASY-CLEAN SPRAY NOZZLE: Wipe clean with your fingertip
  • 4 GALLONS PER MINUTE: Fast fill rate based on 45 psi
  • BUILT TO LAST: Durable metal body and lever handles ensure years of reliable use
  • WARRANTY: Limited lifetime warranty on function and finish
  • Extends 22-in. to easily reach pots and pans on front or back burners
  • Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
  • Rubber spray nozzles wipe clean easily with your fingertip
  • Drip-free performance with high quality ceramic disc valve;Designed for cold water attachment;Durable brass and metal construction;3.0 gallons per minute (11.4 L/min.) flow rate at 45 psi;Limited lifetime warranty

Specs

–
Connection Size:

1/2"

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Material:

Brass

Series:

Studio S

Product Type:

Pot Filler

Finish:

Stainless Steel

Connection Type:

IPS / NPT

Flow Rate (GPM):

4

Handle Style:

Lever

Type:

Manual

Warranty:

Limited Lifetime

Finish Family:

Stainless Steel

Country of Origin:

China

ADA:

Yes

Installation Type:

Wall Mount

Number of Handles:

2

Application:

Residential

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy