Shop Resideo Sale
Filter menu expanded

Filters

1,912 items
Reset

SORT

Product Availability
–

Show In Stock Only (1406)

Brand
–

American Standard (23)
Blanco (118)
Bluefin (2)
Central Brass (11)
Delta (331)
Elkay (12)
Franke (2)
Gerber (7)
Grohe (19)
Hansgrohe (58)

Finish
–

Aged Brass (1)
Anthracite (1)
Arctic Stainless (53)
Black And Gold (1)
Black Stainless (28)
Bronzed Gold (7)
Brushed Black Chrome (1)
Brushed Gold (41)
Brushed Gold Optic (6)
Brushed Moderne Brass (1)

Flow Rate (GPM)
–

0.5 (5)
0.7 (2)
1 (2)
1.15 (5)
1.2 (7)
1.5 (1126)
1.75 (91)
1.8 (508)
2 (3)
2.2 (17)

Installation Type
–

Deck Mount (1725)
Wall Mount (171)

Type
–

Manual (1674)
Sensor (Touchless) (171)
Touch (63)

Approvals
–

ADA / ICC A117.1 (1483)
ASME A112.18.1 / CSA B125.1 (1623)
CalGreen (566)
CEC (896)
CSA (25)
CSA B651 (55)
cUPC / IAPMO (171)
DOE Energy Policy Act 1992 (3)
IAPMO Green (7)
Lead Free (1842)

Handle Style
–

Canopy (7)
Cross (80)
Knob (61)
Lever (1671)
None (Sensor) (42)
Wheel (11)
Wrist Blade (43)

Number Of Handles
–

0 (1)
1 (1537)
2 (333)

Number Of Holes
–

1 (1387)
2 (336)
3 (1024)
4 (231)

Series
–

134/100/300/400 (1)
26C3 (1)
27C2 (1)
Adler (6)
Align (32)
Allegro E (3)
Allegro E Gourmet (1)
Allegro N (1)
Allure (1)
Alta II (18)

Review Score
–

(25)
(4)
(2)
(1)

Price Range
–

$35 to $40 (1)
$40 to $45 (1)
$45 to $50 (2)
$50 to $60 (6)
$60 to $70 (7)
$70 to $80 (19)
$80 to $90 (13)
$90 to $100 (14)
$100 to $200 (164)
$200 to $300 (216)

Kitchen Faucets

Help Face
Need a little help?
1912 items
Grid
List
Compare
Product Image of Classic Single Handle Kitchen Faucet with Spray (DST), 400-DST
Classic Single Handle Kitchen Faucet with Spray (DST), 400-DST
SKU: 400-DST
Delta
SKU: 400-DST
Brand: Delta
(4)
$130.21 each
In Stock
Get 40 by Tue, Nov 17
In Stock
Get 40 by Tue, Nov 17
Compare
Product Image of 8" Wall Mount Double Pantry Mixing Faucet w/ Stream Regulator Outlet, 12" Swing Nozzle, B-0231
$182.87 each
In Stock
Get 21 by Tue, Nov 17
In Stock
Get 21 by Tue, Nov 17
Compare
Product Image of Silver Series 4" Center Wall Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout, 10-400L
$73.98 each
In Stock
Get 37 by Tue, Nov 17
In Stock
Get 37 by Tue, Nov 17
Compare
Product Image of Classic Single Handle Kitchen Faucet w/ Spray, FTK400
$91.98 each
In Stock
Get 39 by Tue, Nov 17
In Stock
Get 39 by Tue, Nov 17
Compare
Product Image of Classic Single Handle Kitchen Faucet, FTK100
$74.17 each
In Stock
Get 228 by Tue, Nov 17
In Stock
Get 228 by Tue, Nov 17
Compare
Product Image of Classic Single Handle Kitchen Faucet (Diamond Seal Technology), 100-DST
$103.25 each
In Stock
Get 12 by Tue, Nov 17
In Stock
Get 12 by Tue, Nov 17
Compare
Product Image of Windemere 2 Handle Kitchen Faucet (Chrome), 21996LF
$108.00 each
In Stock
Get 12 by Tue, Nov 17
In Stock
Get 12 by Tue, Nov 17
Compare
Product Image of Chateau Single Handle Kitchen Faucet w/ Spray (Chrome), 7430
$126.57 each
In Stock
Get 17 by Tue, Nov 17
In Stock
Get 17 by Tue, Nov 17
Compare
Product Image of Silver Series 8" Wall Mount Faucet with 8" Spout, 12-808L
$109.90 each
In Stock
Get 12 by Tue, Nov 17
In Stock
Get 12 by Tue, Nov 17
Compare
Product Image of 7-7/8"-8-1/8" Reach Tube Swivel Spout, Two Canopy Handle Wallmount Kitchen Faucet, 6" Tube Spout, 0048-UA
$109.99 each
In Stock
Get 6 by Tue, Nov 17
In Stock
Get 6 by Tue, Nov 17
Compare
Product Image of Foundations Single Handle Kitchen Faucet w/ Spray (Chrome), B4410LF
$86.12 each
In Stock
Get 20 by Tue, Nov 17
In Stock
Get 20 by Tue, Nov 17
Compare
Product Image of Integra Single Handle Kitchen Faucet w/ Pullout Spout (Chrome), 67315C
$189.20 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of 6" Two Handle Cast Brass Kitchen Faucet, 8" Tube Spout, 0125-A
$96.69 each
In Stock
Get 4 by Tue, Nov 17
In Stock
Get 4 by Tue, Nov 17
Compare
Product Image of Silver Series 8" Wall Mount Faucet with 12" Spout, 12-812L
$98.11 each
In Stock
Get 9 by Tue, Nov 17
In Stock
Get 9 by Tue, Nov 17
Compare
Product Image of Chateau Single Handle Kitchen Faucet (Chrome), 67425
$115.08 each
In Stock
Get 11 by Tue, Nov 17
In Stock
Get 11 by Tue, Nov 17
Compare
Product Image of Cleveland Faucet Flagstone Single Handle Kitchen Faucet (Chrome), CA47511
$68.63 each
In Stock
Get 19 by Tue, Nov 17
In Stock
Get 19 by Tue, Nov 17
Compare
Product Image of Whitmore Spot Resist Single Handle High Arc Kitchen Faucet (Stainless Steel), 87044SRS
$326.41 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Silver Series 4" Center Wall Mount Kitchen Faucet w/ 6" Spout, 10-406L
$70.83 each
In Stock
Get 26 by Tue, Nov 17
In Stock
Get 26 by Tue, Nov 17
Compare
Product Image of Silver Series 4" Center Deck Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout, 11-400L
$76.18 each
In Stock
Get 6 by Wed, Nov 18
In Stock
Get 6 by Wed, Nov 18
Compare
Product Image of Silver Series 8" Center Wall Mount Kitchen Faucet w/ 10" Spout, 12-810L
$78.38 each
In Stock
Get 11 by Tue, Nov 17
In Stock
Get 11 by Tue, Nov 17
Compare
Product Image of Simplice 1-Handle Pull Down Swing Spout Kitchen Faucet (Polished Chrome), K-596-CP
$275.99 each
In Stock
Get 8 by Tue, Nov 17
In Stock
Get 8 by Tue, Nov 17
Compare
Product Image of Foundations Single Handle Kitchen Faucet, B1310LF
$78.64 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Cleveland Faucet Capstone Two-Handle High Arc Kitchen Faucet (Chrome), CA41613
$120.59 each
In Stock
Get 4 by Tue, Nov 17
In Stock
Get 4 by Tue, Nov 17
Compare
Product Image of Classic Two Handle Kitchen Faucet, 3-Hole Install (Chrome), 2100LF
$94.94 each
In Stock
Get 22 by Wed, Nov 18
In Stock
Get 22 by Wed, Nov 18
Compare
Product Image of Smyth One-handle High Arc Pulldown Kitchen Faucet (Bronzed Gold), 7770BZG
$679.14 each
In Stock
Get 7 by Wed, Nov 18
In Stock
Get 7 by Wed, Nov 18
Compare
Product Image of M-BITION Two-Handle Pantry Faucet (Chrome), 8938
$137.17 each
In Stock
Get 20 by Tue, Nov 17
In Stock
Get 20 by Tue, Nov 17
Compare
Product Image of Foundations 2 Handle Bar/Prep Faucet (Chrome), B28910LF
$86.31 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of Silver Series 4" Center Deck Mount Kitchen Faucet w/ 6" Spout, 11-406L
$71.78 each
In Stock
Get 6 by Tue, Nov 17
In Stock
Get 6 by Tue, Nov 17
Compare
Product Image of Windemere 2 Handle Kitchen Faucet (Stainless), 21996LF-SS
$145.28 each
In Stock
Get 1 by Tue, Nov 17
In Stock
Get 1 by Tue, Nov 17
Compare
Product Image of Simplice 1-Handle Pull Down Swing Spout Kitchen Faucet (Vibrant Stainless), K-596-VS
$324.71 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of Sleek Spot-Resistant Single Handle High Arc Pulldown Kitchen Faucet (Stainless), 7864SRS
$378.17 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Silver Series 4" Center Wall Mount Kitchen Faucet w/ 10" Spout, 10-410L
$73.98 each
In Stock
Get 10 by Fri, Nov 20
In Stock
Get 10 by Fri, Nov 20
Compare
Product Image of 1 Handle Basin Faucet (Chrome), 2302LF
1 Handle Basin Faucet (Chrome), 2302LF
SKU: 2302LF
Delta
SKU: 2302LF
Brand: Delta
$75.60 each
In Stock
Get 8 by Tue, Nov 17
In Stock
Get 8 by Tue, Nov 17
Compare
Product Image of Eurosmart Single-Handle Dual Spray Pull-Out Kitchen Faucet 1.75 gpm (Chrome), 30306001
$195.82 each
In Stock
Get 6 by Wed, Nov 18
In Stock
Get 6 by Wed, Nov 18
Compare
Product Image of Royal Series 4" Wall Mount Faucet w/ 3-1/2" Gooseneck Spout, 14-400L
$146.48 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of Essa Single Handle Pull-Down Kitchen Faucet (Chrome, DST), 9113-DST
$268.41 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of 7-7/8"-8-1/8" Two Handle Wallmount Kitchen Faucet, 6" Tube Spout, 0048-TA
$112.64 each
In Stock
Get 1 by Wed, Nov 18
In Stock
Get 1 by Wed, Nov 18
Compare
Product Image of Silver Series 8" Center Wall Mount Kitchen Faucet w/ 8-1/2" Wide Gooseneck Spout, 12-802L
$96.80 each
In Stock
Get 6 by Wed, Nov 18
In Stock
Get 6 by Wed, Nov 18
Compare
Product Image of Royal Series 8" Wall Mount Space Saver Pre-Rinse w/ Add-On Kitchen Faucet, 8" Spout, 18-708L
$491.15 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Colony PRO 1-Handle Kitchen Faucet 1.5 gpm/5.7 L/min, 7074000.002 (Chrome)
$107.23 each
In Stock
Get 29 by Tue, Nov 17
In Stock
Get 29 by Tue, Nov 17
Compare
Product Image of Pfirst 1 Handle Pull-Out Kitchen Faucet , G133-10WW (White)
$133.75 each
In Stock
Get 4 by Wed, Nov 18
In Stock
Get 4 by Wed, Nov 18
Compare
Product Image of 7-7/8"-8-1/8" Two Handle Wallmount Kitchen Faucet, 12" Tube Spout, 0047-UA3
$118.74 each
In Stock
Get 1 by Thu, Nov 19
In Stock
Get 1 by Thu, Nov 19
Compare
Product Image of Renzo One-Handle Low Arc Pullout Kitchen Faucet, CA87316W (Glacier)
$205.36 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Coranto Single Handle Pull Down Kitchen Faucet (Arctic Stainless), 9179-AR-DST
$399.00 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of Integra Spot-Resistant Single Handle Pullout Kitchen Faucet (Stainless), 67315SRS
$260.39 each
In Stock
Get 8 by Tue, Nov 17
In Stock
Get 8 by Tue, Nov 17
Compare
Product Image of Single Handle Kitchen Faucet w/ Spray (Stainless Steel) (Stainless), 400-SS-DST
$172.31 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of Everyday Three Hole Deck Mount Kitchen Faucet w/ Lever Handle and Deck Plate/Escutcheon (Chrome), LK1000CR
$123.66 each
In Stock
Get 7 by Tue, Nov 17
In Stock
Get 7 by Tue, Nov 17
Compare
Product Image of Everyday Kitchen Deck Mount Faucet w/ Remote Lever Handle and Side Spray (Chrome), LK3001CR
$299.59 each
In Stock
Get 1 by Tue, Nov 17
In Stock
Get 1 by Tue, Nov 17
Resources
FAQs, Manuals & Videos
Articles
More About Kitchen Faucets
This category contains kitchen faucets.