Apply to be a TradeMaster!
Main product image of Beale 1-Handle Pull-Down Dual Spray Kitchen Faucet 1.5 gpm/5.7 L/min (Chrome), 4931300.002
Magnifying glass
Hover image to zoom

Beale 1-Handle Pull-Down Dual Spray Kitchen Faucet 1.5 gpm/5.7 L/min (Chrome), 4931300.002

SKU:
4931300.002
Rating:
(0)
Q&A:
(0)
Beale 1-Handle Pull-Down Dual Spray Kitchen Faucet 1.5 gpm/5.7 L/min (Chrome), 4931300.002
Magnifying glass
Hover image to zoom
$395.48 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection

Description

–
Features:
  • Re-Trax spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Ceramic disc valve cartridges ensure a lifetime of drip-free performance
  • Integral check valves prevent back flow
  • Lead-free construction
  • ADA compliant lever handle for accessibility
  • Metal body, handle and mounting hardware
  • Durable brass swivel spout
  • 1.5 gpm/5.7 Lpm maximum flow

Specs

–
Finish:

Polished Chrome

Approvals:

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Number of Handles:

1

ADA:

Yes

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.5

Application:

Residential

Number of Holes:

3

1

Series:

Beale

Installation Type:

Deck Mount

Type:

Manual

Connection Size:

3/8"

Country of Origin:

Mexico

Handle Style:

Lever

Material:

Brass

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Product Type:

Kitchen Faucet

Spout Height:

10.5"

Connection Type:

Compression

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy