Apply to be a TradeMaster!
Main product image of Beale Touchless 1-Handle Pull-Down Dual Spray Kitchen Faucet 1.5 gpm/5.7 L/min (Chrome), 4931380.002
Magnifying glass
Hover image to zoom

Beale Touchless 1-Handle Pull-Down Dual Spray Kitchen Faucet 1.5 gpm/5.7 L/min (Chrome), 4931380.002

SKU:
4931380.002
Rating:
(0)
Q&A:
(0)
Beale Touchless 1-Handle Pull-Down Dual Spray Kitchen Faucet 1.5 gpm/5.7 L/min (Chrome), 4931380.002
Magnifying glass
Hover image to zoom
$566.94 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
None (Sensor), Lever
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome

Description

–
Features:
  • Selectronic hands-free sensor allows you to operate the faucet without touching, and easily changes to manual mode when desired with a sliding sensor door
  • Re-Trax spray head retraction system ensures smooth pull-out, operation, and retraction of the spray head
  • Ceramic disc valve cartridges ensure a lifetime of drip-free performance
  • Integral check valves prevent back flow and cross flow
  • Can be mounted with or without escutcheon plate, sold separately
  • Lead-free construction
  • ADA compliant lever handle for easy accessibility
  • Metal body, handle and mounting hardware
  • Braided stainless steel supply hoses
  • 1.5 gpm/5.7 Lpm maximum flow;5-year limited warranty

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA:

Yes

Series:

Beale

Warranty:

5 Year Limited

Country of Origin:

Mexico

China

Connection Size:

3/8"

Type:

Sensor (Touchless)

Spout Height:

10.5"

Valve Type:

Ceramic Disc

Handle Style:

None (Sensor)

Lever

Faucet Configuration:

Single Hole

Material:

Brass

Installation Type:

Deck Mount

Application:

Residential

Finish:

Polished Chrome

Connection Type:

Compression

Power Supply:

Battery

Number of Handles:

1

Number of Holes:

1

3

Finish Family:

Chrome

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy