Shop Resideo Sale
Main product image of Edgewater 1-Handle Pull-Down Multi Spray Kitchen Faucet 1.5 gpm (Stainless Steel), 4932300.075
Magnifying glass
Hover image to zoom

Edgewater 1-Handle Pull-Down Multi Spray Kitchen Faucet 1.5 gpm (Stainless Steel), 4932300.075

SKU:
4932300.075
Rating:
(0)
Q&A:
(0)
Edgewater 1-Handle Pull-Down Multi Spray Kitchen Faucet 1.5 gpm (Stainless Steel), 4932300.075
Magnifying glass
Hover image to zoom
$574.60 each
In Stock
In Stock
Get 17 Tomorrow, Nov 12
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
The Edgewater pull-down kitchen faucet installs on the deck in 1-hole or 3-hole applications with an optional escutcheon plate. It features a high-arc brass swivel spout, a 35 mm ceramic disc valve cartridge, and a 1.5 gpm maximum flow rate at 60 psi.
  • 1.5 gpm maximum flow rate
  • Single-handle, deck-mount design
  • Single-hole faucet; can be mounted with or without escutcheon plate sold separately
  • SelectFlo 4-function spray head with stream, spray, mist, and jet settings plus pause
  • 35 mm washerless ceramic disc valve cartridge
  • Braided flexible stainless steel supply hoses with 3/8 in. compression connections
  • Integral check valves help prevent back flow
  • Meets ASME A112.18.1, CSA B125.1, NSF 61/Section 9, NSF 372, and ANSI A117.1

Specs

–
Product Type:

Kitchen Faucet

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Type:

Manual

Number of Holes:

3

1

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Number of Handles:

1

Connection Type:

Compression

Application:

Residential

Flow Rate (GPM):

1.5

Installation Type:

Deck Mount

Series:

Edgewater

Finish:

Stainless Steel

Spout Height:

9.75"

ADA:

Yes

Handle Style:

Lever

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy