Shop Klein Tools Limited Time Promotion
Main product image of Edgewater 1-Handle Pull-Down Multi Spray Kitchen Faucet 1.8 gpm/6.8 L/min (Stainless Steel), 4932300.075
Magnifying glass
Hover image to zoom

Edgewater 1-Handle Pull-Down Multi Spray Kitchen Faucet 1.8 gpm/6.8 L/min (Stainless Steel), 4932300.075

SKU:
4932300.075
Rating:
(0)
Q&A:
(0)
Edgewater 1-Handle Pull-Down Multi Spray Kitchen Faucet 1.8 gpm/6.8 L/min (Stainless Steel), 4932300.075
Magnifying glass
Hover image to zoom
$574.60 each
In Stock
In Stock
Get 17 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Sink Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Brass

Description

–
Features:
  • SelectFlo spray head: 4-function spray with pause offers stream, spray, mist and jet sprays to perform various kitchen tasks
  • Re-Trax spray head retraction system ensures smooth pull-out, operation, and retraction of the spray head
  • Lead-free metal construction
  • Ceramic Disc Valve cartridge provides a lifetime of drip and maintenance free performance
  • Brass swivel spout
  • Metal lever handles
  • 1.5 gpm/5.7 Lpm maximum flow

Specs

–
Number of Handles:

1

ADA:

Yes

Installation Type:

Sink Mount

Finish:

Stainless Steel

Type:

Monoblock

Manual

Series:

Edgewater

Application:

Residential

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy