Apply to be a TradeMaster!
Main product image of Edgewater 1-Handle Semi-Pro Multi Spray Kitchen Faucet 1.8 gpm/6.8 L/min (Chrome), 4932350.002
Magnifying glass
Hover image to zoom

Edgewater 1-Handle Semi-Pro Multi Spray Kitchen Faucet 1.8 gpm/6.8 L/min (Chrome), 4932350.002

SKU:
4932350.002
Rating:
(0)
Q&A:
(0)
Edgewater 1-Handle Semi-Pro Multi Spray Kitchen Faucet 1.8 gpm/6.8 L/min (Chrome), 4932350.002
Magnifying glass
Hover image to zoom
$544.05 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever

Description

–
Features:
  • SelectFlo spray head: 4-function spray with pause offers stream, spray, mist and jet sprays to perform various kitchen tasks
  • Ceramic Disc Valve cartridge assures a lifetime of drip-free performance
  • Memory position valving allows you to select a temperature setting without adjusting the handle each time
  • Lead free, durable metal construction
  • Integral check valves prevent back flow
  • 1.5 gpm/5.7 Lpm maximum flow
  • Swivel spout
  • Metal lever handles

Specs

–
Installation Type:

Deck Mount

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.5

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Material:

Metal (Unspecified)

Series:

Edgewater

Connection Size:

3/8"

Finish Family:

Chrome

Number of Holes:

1

3

Valve Type:

Ceramic Disc

Type:

Manual

Number of Handles:

1

Faucet Configuration:

Single Hole

Spout Height:

5.69"

Connection Type:

Compression

Country of Origin:

Mexico

ADA:

Yes

Finish:

Polished Chrome

Handle Style:

Lever

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy