Apply to be a TradeMaster!
Main product image of Telescoping Slow-Close Easy Lift-Off Elongated Toilet Seat (White)
Magnifying glass
Hover image to zoom

Telescoping Slow-Close Easy Lift-Off Elongated Toilet Seat (White)

SKU:
5025A65G.020
Rating:
(1)
Q&A:
(0)
Telescoping Slow-Close Easy Lift-Off Elongated Toilet Seat (White)
Magnifying glass
Hover image to zoom
$92.94 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-5/16" Width
Product Highlight: Depth (Inches)
18-9/16" Depth
Product Highlight: Finish
White
Product Highlight: Material
Plastic
Product Highlight: Height (Inches)
2-1/16" Height
Product Highlight: Length (Inches)
18-9/16" Length

Description

–
Features:
  • NO-SHIFT COMFORT Ever-Tite locking system keeps seat in place
  • RESISTS BACTERIA BUILDUP EverClean surface inhibits the growth of stain- and odor-causing bacteria, mold and mildew
  • EASY TO INSTALL Can be installed from the top of toilet bowl
  • PERFECT FIT Fits most conventional elongated toilets
  • DURABLE MATERIAL Made of easy-clean polypropylene
  • WARRANTY Limited 1-year warranty

Specs

–
Width (Inches):

14-5/16"

Depth (Inches):

18-9/16"

Application:

Residential

Finish:

White

Material:

Plastic

Height (Inches):

2-1/16"

Length (Inches):

18-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

The toilet seat fit my toilet perfectly. The exact model I needed was available. My order came very quickly. Thank you!
Jane
Pittsburg
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy