Apply to be a TradeMaster!
Main product image of Telescoping Slow-Close & Easy Lift-Off Round Front Toilet Seat (White)
Magnifying glass
Hover image to zoom

Telescoping Slow-Close & Easy Lift-Off Round Front Toilet Seat (White)

SKU:
5025B65G.020
Rating:
(0)
Q&A:
(0)
Telescoping Slow-Close & Easy Lift-Off Round Front Toilet Seat (White)
Magnifying glass
Hover image to zoom
$85.26 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Height (Inches)
2-3/16" Height
Product Highlight: Length (Inches)
16-11/16" Length
Product Highlight: Depth (Inches)
16-11/16" Depth
Product Highlight: Width (Inches)
14-7/16" Width
Product Highlight: Material
Plastic

Description

–
Features:
  • "No Slam" Slow-close seat & lid for user convenience
  • Lift to release Easy Clean hinge for easier cleaning of the seat & bowl No Tools Required
  • Ever-Tite locking hinge system, engineered to reduce the seat from shifting side to side
  • EverClean Antimicrobial Surface
  • Telescoping cover conceals seat when closed
  • Top-mounting transitional styled seat with cover can be installed from top of toilet bowl
  • Fits most conventional round front toilets
  • Top and bottom mounting hardware included
  • Made from Polypropylene Plastic
  • Easy Close, Easy Lift, Easy Clean

Specs

–
Finish:

White

Height (Inches):

2-3/16"

Application:

Residential

Length (Inches):

16-11/16"

Depth (Inches):

16-11/16"

Width (Inches):

14-7/16"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy