Apply to be a TradeMaster!
Main product image of Contemporary Slow-Close & Easy Lift-Off Elongated Toilet Seat for VorMax CleanCurve Style Rims (White)
Magnifying glass
Hover image to zoom

Contemporary Slow-Close & Easy Lift-Off Elongated Toilet Seat for VorMax CleanCurve Style Rims (White)

SKU:
5055A65C.020
Rating:
(1)
Q&A:
(0)
Contemporary Slow-Close & Easy Lift-Off Elongated Toilet Seat for VorMax CleanCurve Style Rims (White)
Magnifying glass
Hover image to zoom
$89.97 each
In Stock
In Stock
Get 9 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
2" Height
Product Highlight: Material
Plastic
Product Highlight: Finish
White
Product Highlight: Length (Inches)
18-3/16" Length
Product Highlight: Depth (Inches)
18-3/16" Depth
Product Highlight: Width (Inches)
14-3/4" Width

Description

–
Features:
  • "No Slam" Slow-close seat and lid for user convenience
  • Lift to release Easy Clean hinge for easier cleaning of the seat & bowl No Tools Required
  • Ever-Tite locking hinge system, engineered to reduce the seat from shifting side to side
  • EverClean Antimicrobial Surface
  • Sanitary lift tab allows user to raise the seat with ease
  • Fits elongated VorMax CleanCurve style rim toilets
  • Unique bumpers designed for added stability to reduce movement of the seat
  • Bottom mounting hardware included
  • Made from Polypropylene Plastic
  • Easy Close, Easy Lift, Easy Clean

Specs

–
Height (Inches):

2"

Material:

Plastic

Finish:

White

Length (Inches):

18-3/16"

Application:

Residential

Depth (Inches):

18-3/16"

Width (Inches):

14-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great toilet seat

Easy install.
Felix
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy