Apply to be a TradeMaster!
Main product image of Cadet 3 Slow-Close Elongated Toilet Seat (White)
Magnifying glass
Hover image to zoom

Cadet 3 Slow-Close Elongated Toilet Seat (White)

SKU:
5350110.020
Rating:
(0)
Q&A:
(0)
Cadet 3 Slow-Close Elongated Toilet Seat (White)
Magnifying glass
Hover image to zoom
$79.27 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Plastic
Product Highlight: Width (Inches)
14-7/16" Width
Product Highlight: Length (Inches)
18-13/16" Length
Product Highlight: Height (Inches)
2-3/16" Height
Product Highlight: Depth (Inches)
18-13/16" Depth

Description

–
Features:
  • "No Slam" slow-close seat and lid for user convenience
  • EverClean Antimicrobial Surface
  • Sanitary lift tab allows user to raise the seat with ease
  • Fits most conventional elongated toilets
  • Bottom mounting hardware included
  • Made from Polypropylene Plastic
  • Traditional design

Specs

–
Finish:

White

Material:

Plastic

Width (Inches):

14-7/16"

Length (Inches):

18-13/16"

Series:

Cadet

Application:

Residential

Height (Inches):

2-3/16"

Depth (Inches):

18-13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy