Apply to be a TradeMaster!
Main product image of Transitional Slow-Close Elongated Toilet Seat (White)
Magnifying glass
Hover image to zoom

Transitional Slow-Close Elongated Toilet Seat (White)

SKU:
5503A00B.020
Rating:
(0)
Q&A:
(0)
Transitional Slow-Close Elongated Toilet Seat (White)
Magnifying glass
Hover image to zoom
$74.55 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
White
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Length (Inches)
18-5/8" Length
Product Highlight: Depth (Inches)
18-5/8" Depth
Product Highlight: Height (Inches)
1-5/8" Height

Description

–
Features:
  • Fits most conventional elongated toilets
  • Bottom mounting hardware included
  • Made from Polypropylene Plastic

Specs

–
Application:

Residential

Material:

Plastic

Finish:

White

Width (Inches):

14-3/16"

Length (Inches):

18-5/8"

Depth (Inches):

18-5/8"

Height (Inches):

1-5/8"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy