Shop Limited Time Deals
Main product image of AquaWash 1.0 Non-Electric SpaLet Bidet Seat w/ Manual Operation (White)
Magnifying glass
Hover image to zoom

AquaWash 1.0 Non-Electric SpaLet Bidet Seat w/ Manual Operation (White)

SKU:
5900A05GT.020
Rating:
(0)
Q&A:
(0)
AquaWash 1.0 Non-Electric SpaLet Bidet Seat w/ Manual Operation (White)
Magnifying glass
Hover image to zoom
5900A05GT.020 has been discontinued
Discontinued December 1, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
White

Description

AquaWash SpaLet bidet toilet seat features a slim 2-3/8" (60mm) telescoping seat that complements any décor. This water pressured bidet seat features dual, self-cleansing nozzles for independent front and back cleansing; no electrical power required. This seat also features a one button push lift-off for easier cleaning of the seat and bowl, slow close hinges to prevent slamming of the seat, and top mount installation for easier install. Fits most conventional toilets.

Features:
  • Non-electric bidet feature with adjustable spray volume
  • Independent self-cleaning dual nozzles for effective front and back cleansing
  • Removable nozzle tips for additional cleaning
  • Manual Side Lever : Easy to operate
  • Slow-close seat and lid for user convenience
  • One-touch button to remove seat for easy cleaning
  • Seamless telescoping lid design to conceal the seat ring
  • Includes mounting hardware, water supply hose and seat
  • Fits most conventional elongated toilets

Specs

Type:

Bidet

Color:

White

Application:

Bathroom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm