Apply to be a TradeMaster!
Main product image of Commercial Heavy Duty Open Front Elongated Toilet Seat (White)
Magnifying glass
Hover image to zoom

Commercial Heavy Duty Open Front Elongated Toilet Seat (White)

SKU:
5901100.020
Rating:
(0)
Q&A:
(0)
Commercial Heavy Duty Open Front Elongated Toilet Seat (White)
Magnifying glass
Hover image to zoom
$35.09 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–

The Commercial Heavy-Duty Open-Front Elongated Toilet Seat from American Standard offers the durability that is essential in busy, high-traffic bathrooms. Made from solid polypropylene, this commercial toilet seat, without cover lid, is engineered with quality stainless steel check hinges to prevent contact pressure on tank or flushometer. Contoured for comfort with large molded-in bumpers to eliminate shifting, it fits most conventional elongated commercial toilets. Fits most elongated toilets.


Features & Benefits:

  • Lasting durability: Heavy duty design made from solid polypropylene with stainless steel check hinges
  • Tested for strength: Withstands 500-lb. static weight load
  • Easy installation: Includes bottom mounting hardware and fits most conventional elongated commercial toilets
  • Tested for 500 lb static weight load
  • Seat only: Does not include cover lid

Specs

–
Color:

White

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy