Apply to be a TradeMaster!
Main product image of Pintbrook 0.125 - 0.5 gpf (0.47 - 1.9 Lpf) Top Spud Urinal
Magnifying glass
Hover image to zoom

Pintbrook 0.125 - 0.5 gpf (0.47 - 1.9 Lpf) Top Spud Urinal

SKU:
6002001.020
Rating:
(0)
Q&A:
(0)
Pintbrook 0.125 - 0.5 gpf (0.47 - 1.9 Lpf) Top Spud Urinal
Magnifying glass
Hover image to zoom
$454.31 each
In Stock
In Stock
Get 86 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 0.55 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
2"

Description

–
The Pintbrook Urinal from American Standard is a smart, High Efficiency washdown urinal, operating in the range of 0.125 gpf to 0.50 gpf (0.47 Lpf/1.9 Lpf) to help save water. This optimized design is expertly crafted to provide superior splash protection. Features a 3/4" inlet top spud, and includes wall hangers for easy installation.

Features:
  • High Efficiency Urinal (HEU) operates in the range of 0.125 gpf - 0.5 gpf (0.47 Lpf - 1.9 Lpf)
  • Great 1-pint flush alternate to popular Allbrook urinal
  • Powerful washdown action
  • Optimized chinaware contours provide superior splash protection
  • 3/4" (19 mm) inlet spud with 2" (51 mm) threaded outlet connection
  • Two wall hangers included
  • Fixture only
  • Made in Mexico (USMCA compliant)
  • Chrome plated non-metallic strainer included
Specifications:
  • Features: Water Efficient
  • Certifications: ADA,Barrier Free,https://americanstandard.box.com/shared/static/1kcuc6y4ne62xirvvl1t9rdj24ip48hk.pdf,CALGreen,CEC Certified,Certifications,WaterSense,https://americanstandard.box.com/shared/static/1kcuc6y4ne62xirvvl1t9rdj24ip48hk.pdf,Not Applicable,Massachusetts Plumbing Board
  • GPF_Max: .5
  • GPF_Min: 0.125
  • Warranty: 1 Year Limited Warranty

Specs

–
Country of Origin:

Mexico

Product Type:

Urinal

Application:

Bathroom

Color:

White

Gallons Per Flush:

0.5

0.125

ADA:

Yes

Warranty:

1 Year Limited

Inlet Size:

3/4"

Outlet Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy