Apply to be a TradeMaster!
Main product image of Decorum 0.125 gpf/0.47 Lpf Top Spud Urinal With EverClean
Magnifying glass
Hover image to zoom

Decorum 0.125 gpf/0.47 Lpf Top Spud Urinal With EverClean

SKU:
6042001EC.020
Rating:
(0)
Q&A:
(0)
Decorum 0.125 gpf/0.47 Lpf Top Spud Urinal With EverClean
Magnifying glass
Hover image to zoom
$531.07 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 45.04 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
2"

Description

–
The Decorum 0.125 gpf high efficiency commercial urinal is sleek, modern, compact vitreous china design. Offering a Top Spud mounting.

Features:
  • Sleek, modern, compact design
  • High efficiency (0.125 gpf/0.47 Lpf)
  • EverClean® Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Powerful washdown action
  • Deep sump helps reduce splashing
  • 3/4" (19 mm) inlet spud with 2" (51 mm) threaded outlet connection
  • Two wall hangers included
  • Fixture only
  • Chrome plated non-metallic strainer included
Specifications:
  • Features: Water efficient
  • Certifications: ADA,Barrier Free,CALGreen,CEC Certified,Certifications,WaterSense,Not Applicable,Massachusetts Plumbing Board
  • GPF_Max: 0.125
  • Warranty: 1 Year Limited Warranty

Specs

–
Product Type:

Urinal

Application:

Bathroom

Color:

White

Gallons Per Flush:

0.125

1

ADA:

Yes

Warranty:

1 Year Limited

Inlet Size:

3/4"

Outlet Size:

2"

Features:

EverClean Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy