Apply to be a TradeMaster!
Main product image of Ultima Manual Urinal Flush Valve, Piston-Type (0.5 GPF, 1.9 LPF)
Magnifying glass
Hover image to zoom

Ultima Manual Urinal Flush Valve, Piston-Type (0.5 GPF, 1.9 LPF)

SKU:
6045051.002
Rating:
(0)
Q&A:
(0)
Ultima Manual Urinal Flush Valve, Piston-Type (0.5 GPF, 1.9 LPF)
Magnifying glass
Hover image to zoom
$282.49 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Lead Free
Yes

Description

–
An impressive collection of electronic and manual valves designed to meet the demands of high-use spaces. Labor-saving installation, water-saving operation and time-saving maintenance and care.

Features:
  • For urinals with 3/4" (19 mm) exposed top spud
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • ADA-compliant non-hold open handle provides automatic shut-off after every flush
  • Piston operation delivers superior flush accuracy and repeatability
  • High back pressure vacuum breaker helps prevent dripping
  • Can be install left- or right-handed
  • No external volume adjustment
  • 11-1/2" (292 mm) rough-in

Specs

–
Application:

Bathroom

Material:

Brass

Finish:

Polished Chrome

Handles Included:

Yes

ADA:

Yes

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy