Apply to be a TradeMaster!
Main product image of Ultima Manual Toilet Flush Valve, Piston-Type, 1.1 gpf/4.2 Lpf (Chrome)
Magnifying glass
Hover image to zoom

Ultima Manual Toilet Flush Valve, Piston-Type, 1.1 gpf/4.2 Lpf (Chrome)

SKU:
6047111.002
Rating:
(0)
Q&A:
(0)
Ultima Manual Toilet Flush Valve, Piston-Type, 1.1 gpf/4.2 Lpf (Chrome)
Magnifying glass
Hover image to zoom
$185.56 each
In Stock
In Stock
Get 18 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

Features:
  • For flushometer bowls with 1-1/2" (38 mm) exposed top spud
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • ADA-compliant non-hold open handle provides automatic shut-off after every flush
  • Piston operation delivers superior flush accuracy and repeatability
  • High back pressure vacuum breaker helps prevent dripping
  • Can be install left- or right-handed
  • No external volume adjustment
  • 11-1/2" (292 mm) rough-in

Specs

Finish:

Chrome

Gallons Per Flush:

1.1

Application:

Commercial

ADA:

Yes

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy