Apply to be a TradeMaster!
Main product image of Ultima Manual Clinic Sink Flush Valve, Piston-Type, 6.5 gpf/24.6 Lpf, 24" Rough-In (Chrome)
Magnifying glass
Hover image to zoom

Ultima Manual Clinic Sink Flush Valve, Piston-Type, 6.5 gpf/24.6 Lpf, 24" Rough-In (Chrome)

SKU:
6047117.002
Rating:
(0)
Q&A:
(0)
Ultima Manual Clinic Sink Flush Valve, Piston-Type, 6.5 gpf/24.6 Lpf, 24" Rough-In (Chrome)
Magnifying glass
Hover image to zoom
$239.66 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • For clinic sinks with 1-1/2" (38 mm) exposed top spud
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • ADA-compliant non-hold open handle provides automatic shut-off after every flush
  • Piston operation delivers superior flush accuracy and repeatability
  • High back pressure vacuum breaker helps prevent dripping
  • Can be install left- or right-handed
  • No external volume adjustment
  • 24" (610 mm) rough-in. Pipe can be cut during installation
  • 6.5 gpf/24.6 Lpf

Specs

–
Finish:

Chrome

Gallons Per Flush:

6.5

ADA:

Yes

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy