Apply to be a TradeMaster!
Main product image of Ultima Manual Toilet Flush Valve, Piston-Type, 1.6 gpf/6.0 Lpf
Magnifying glass
Hover image to zoom

Ultima Manual Toilet Flush Valve, Piston-Type, 1.6 gpf/6.0 Lpf

SKU:
6047161.002
Rating:
(0)
Q&A:
(0)
Ultima Manual Toilet Flush Valve, Piston-Type, 1.6 gpf/6.0 Lpf
Magnifying glass
Hover image to zoom
$282.49 each
In Stock
In Stock
Get 56 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
An impressive collection of electronic and manual valves designed to meet the demands of high-use spaces. Labor-saving installation, water-saving operation and time-saving maintenance and care.

Features:
  • For flushometer bowls with 1-1/2-inch (38 mm) exposed top spud
  • Exclusive DynaClean® self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • ADA-compliant non-hold open handle provides automatic shut-off after every flush
  • Piston operation delivers superior flush accuracy and repeatability
  • High back pressure vacuum breaker helps prevent dripping
  • Can be install left- or right-handed
  • No external volume adjustment
  • 11-1/2" (292 mm) rough-in

Specs

–
Type:

Piston

Gallons Per Flush:

1.6

Spud Placement:

Top