Apply to be a TradeMaster!
Main product image of Ultima Manual Valve Only for Retrofit, Piston-Type, 1.28 gpf/4.8 Lpf (Chrome)
Magnifying glass
Hover image to zoom

Ultima Manual Valve Only for Retrofit, Piston-Type, 1.28 gpf/4.8 Lpf (Chrome)

SKU:
6047525.002
Rating:
(0)
Q&A:
(0)
Ultima Manual Valve Only for Retrofit, Piston-Type, 1.28 gpf/4.8 Lpf (Chrome)
Magnifying glass
Hover image to zoom
$111.36 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
13-1/2" Height
Product Highlight: Length (Inches)
9-13/16" Length
Product Highlight: Material
Brass
Product Highlight: Depth (Inches)
9-13/16" Depth
Product Highlight: Finish
Chrome

Description

–
Features:
  • Does not include stop valve, inlet assembly, spud coupling or vacuum breaker tube
  • Exclusive DynaClean self-cleaning wiper spring technology
  • Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
  • ADA-compliant non-hold open handle provides automatic shut-off after every flush
  • Piston operation delivers superior flush accuracy and repeatability
  • Can be install left- or right-handed
  • No external volume adjustment

Specs

–
Gallons Per Flush:

1.28

Height (Inches):

13-1/2"

Length (Inches):

9-13/16"

Material:

Brass

ADA:

Yes

Depth (Inches):

9-13/16"

Application:

Commercial

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy