Apply to be a TradeMaster!
Main product image of Selectronic Cast Touchless Faucet, Battery-Powered, 0.5 gpm/1.9 Lpm, 6055105.002
Magnifying glass
Hover image to zoom

Selectronic Cast Touchless Faucet, Battery-Powered, 0.5 gpm/1.9 Lpm, 6055105.002

SKU:
6055105.002
Rating:
(0)
Q&A:
(0)
Selectronic Cast Touchless Faucet, Battery-Powered, 0.5 gpm/1.9 Lpm, 6055105.002
Magnifying glass
Hover image to zoom
6055105.002 has been discontinued
Discontinued September 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Power Method
Battery
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
5 Year Limited Warranty

Description

The optional PWRX Long-Life Battery System features advanced battery and electronics for a 10 year battery life to reduce the downtime and maintenance costs associated with changing batteries.

Features:
  • Includes 4-year CR-P2 lithium battery
  • Touchless operation limits the spread of germs
  • Single inlet for cold or tempered water
  • Vandal-resistant cast spout with single-hole installation
  • Sensor is easily programmed with optional remote control
  • Auto Purge: Periodically purges stagnant water
  • Safety Timer: Automatically turns water off after 55 seconds
  • Vandal-resistant 0.5 gpm/1.9 Lpm pressure-compensating multi-laminar spray
  • Optional deck plate for 4" (102 mm) or 8" (203 mm) centers available

Specifications:
  • Features: Touchless, Vandal Resistant, Ceramic Disc Valves, Water Efficient
  • Fitting Features: Vandal Resistant, Ceramic Disc Valves
  • Fitting Handle Type: Not Included
  • Fitting Material: Brass
  • Fitting Max Deck Thickness: 2.0
  • Fitting No of Holes Required: 1
  • Warranty: 5 Year Limited Warranty
  • Batteries Included: Batteries Included
  • Battery Weight: CR-P2 Lithium

Specs

Product Type:

Faucet

Application:

Bathroom

Finish:

Polished Chrome

Material:

Brass

Type:

Sensor

Power Method:

Battery

Batteries Included:

1

ADA:

Yes

Lead Free:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm