Shop Resideo Sale
Filter menu expanded

Filters

469 items
Reset

SORT

Product Availability
–

Show In Stock Only (277)

Product Type
–

Bathroom Faucet (421)
Faucet Part (9)
Kitchen Faucet (37)
Tool (1)
Utility Faucet (1)

Brand
–

American Standard (14)
Bobrick (3)
Bradley (27)
Central Brass (3)
Chicago Faucets (11)
Delany (1)
Delta (6)
Kohler (85)
Krowne Metal (10)
Moen (36)

Product Type
–

AC Power Adapter (2)
Bathroom Faucet (364)
Battery Pack (1)
Commercial Faucet (52)
Control Module (1)
Drinking Water Faucet (1)
Faucet Power Adapter (1)
Faucet Tool (1)
Hose Kit (1)
Kitchen Faucet (32)

Finish
–

Black Stainless (1)
Brushed Black Stainless (8)
Brushed Gold (5)
Brushed Nickel (16)
Brushed Stainless (2)
Brushed Stainless Steel (9)
Chrome (76)
Graphite (4)
Matte Black (34)
Matte Brushed Gold (1)

Flow Rate (GPM)
–

0.35 (47)
0.5 (299)
1 (19)
1.0 (1)
1.2 (5)
1.5 (72)
1.8 (4)
2.2 (10)

Installation Type
–

Deck Mount (409)
Wall Mount (24)

Power Supply
–

Battery (225)
Hardwired (14)
Hybrid (6)
Hydropower / Self-Powered (66)
Plug-In (AC) (99)
Solar (8)

Application
–

Commercial (410)
Healthcare (6)
Multifamily (4)
Residential (19)

Approvals
–

ADA / ICC A117.1 (416)
ASME A112.18.1 / CSA B125.1 (388)
ASSE 1070 (2)
CalGreen (168)
CEC (283)
CSA (1)
CSA B651 (3)
cUPC / IAPMO (146)
Lead Free (422)
NSF/ANSI 61 (264)

Number Of Holes
–

1 (275)
2 (8)
3 (150)
4 (5)

Features
–

Connector Wire (8)
Cover Plate (9)
Programmable (2)
Standard (26)
Supply Hose (7)
Temperature Mixing Valve (6)
Thermostatic Mixing Valve (26)

Series
–

620TP (2)
620TPA (1)
Align (9)
Aqua-FIT Serio Series (2)
AquaSense (49)
Arbor (2)
Arbor with MotionSense (1)
Axiom (12)
BASYS (14)
ChekPoint (9)

Review Score
–

(6)
(1)

Price Range
–

$1 to $5 (1)
$25 to $30 (1)
$45 to $50 (1)
$50 to $60 (1)
$70 to $80 (2)
$90 to $100 (1)
$100 to $200 (3)
$200 to $300 (12)
$300 to $400 (47)
$400 to $500 (56)

Sensor Faucets

469 items
Grid
List
Compare
Product Image of Sloan SF-2350 Battery-Powered Deck-Mounted Bathroom Faucet w/ Back-Check Tee (Polished Chrome), 3362119
$323.74 each
In Stock
Get 10 by Tue, Nov 17
In Stock
Get 10 by Tue, Nov 17
Compare
Product Image of NextGen Selectronic Touchless Faucet, Battery-Powered w/ SmarTherm Safety Shut-Off & ADM, 0.5 GPM, 7766305.002
$404.99 each
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Compare
Product Image of 1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet (Lead Free), Z6915-XL
$447.99 each
In Stock
Get 15 by Tue, Nov 17
In Stock
Get 15 by Tue, Nov 17
Compare
Product Image of SF2250 2.2 GPM 4" Battery Operated Deck-Mounted Gooseneck Body Faucet  (Polished Chrome), 3362104
$333.54 each
In Stock
Get 1 by Tue, Nov 17
In Stock
Get 1 by Tue, Nov 17
Compare
Product Image of Sloan SF-2450 Battery-Powered Deck-Mounted Bathroom Faucet w/ 4" Trim Plate (Polished Chrome), 3362124
$333.25 each
In Stock
Get 23 by Tue, Nov 17
In Stock
Get 23 by Tue, Nov 17
Compare
Product Image of SF2350 Battery-Powered Deck-Mounted Mid Integrated Base Body Faucet (Polished Chrome), 3362171
$354.14 each
In Stock
Get 11 by Wed, Nov 18
In Stock
Get 11 by Wed, Nov 18
Compare
Product Image of 1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet (Lead Free), Z6913-XL
$447.99 each
In Stock
Get 22 by Tue, Nov 17
In Stock
Get 22 by Tue, Nov 17
Compare
Product Image of Sloan SF-2150 Battery-Powered Deck-Mounted Bathroom Faucet w/ 4" Trim Plate (Polished Chrome), 3362102
$333.25 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of SF2150-4 BAT Chrome Plated 0.35 GPM MLM Faucet,, 3362170
$333.25 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Optima EBF-615 Battery-Powered Deck-Mounted Bathroom Faucet w/ 4" Trim Plate (Polished Chrome), 3315114BT
$711.20 each
In Stock
Get 10 by Tue, Nov 17
In Stock
Get 10 by Tue, Nov 17
Compare
Product Image of Vandal Resistant Spray Head Removal Key for EBF/ETF and Optima, 0305927PK
$1.37 each
In Stock
Get 10 by Tue, Nov 17
In Stock
Get 10 by Tue, Nov 17
Compare
Product Image of Optima EAF-275 Solar-Powered Deck-Mounted Bathroom Faucet (Polished Chrome), 3335016
$784.42 each
In Stock
Get 7 by Tue, Nov 17
In Stock
Get 7 by Tue, Nov 17
Compare
Product Image of Optima EBF-650-BAT-BDM Battery Powered Deck-Mounted Bathroom Multi-Laminar Spray (Chrome), 3315137BT
$818.06 each
In Stock
Get 5 by Tue, Nov 17
In Stock
Get 5 by Tue, Nov 17
Compare
Product Image of Optima EAF-250 Battery-Powered Deck-Mounted Bathroom Faucet (Polished Chrome), 3335060
$708.76 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of Optima Plus EBF-85 Battery-Powered Faucet, for 4" Centerset Sink, 3315010BT
$875.10 each
In Stock
Get 6 by Wed, Nov 18
In Stock
Get 6 by Wed, Nov 18
Compare
Product Image of MotionSense AC Power Adapter Kit, 169031
MotionSense AC Power Adapter Kit, 169031
SKU: 169031
Moen
SKU: 169031
Brand: Moen
(5)
$118.01 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of Optima EAF-200-LT Hardwired-Powered Deck-Mounted Bathroom Faucet (Polished Chrome), 3335055
$709.25 each
In Stock
Get 7 by Tue, Nov 17
In Stock
Get 7 by Tue, Nov 17
Compare
Product Image of Optima EAF-350 Battery-Powered Deck-Mounted Bathroom Faucet w/ Integrated Side Mixer (Polished Chrome), 3335111
$509.82 each
In Stock
Get 8 by Tue, Nov 17
In Stock
Get 8 by Tue, Nov 17
Compare
Product Image of Commercial HDF Battery Electronic Lav Faucet, VR 0.5 GPM, no Grid Strainer (Chrome), 591-TFLGHGMHDF
$461.11 each
In Stock
Get 6 by Tue, Nov 17
In Stock
Get 6 by Tue, Nov 17
Compare
Product Image of SF-2400-4-PLG-TEE Plug Adapter Power Supply Mid Body Back-Check Tee Multi-Laminar Spray Infrared Sensor 4" Trim Plate (Chrome), 3362130
$343.42 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of SF-2450-4-BAT-BDM Battery Power Supply Mid Body Deck-Mounted Manual Mixing Valve Multi-Laminar Spray Infrared Sensor 4" Trim Plate (Chrome), 3362127
$426.66 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of Optima EAF-200-PLG Plug Adapter Deck-Mounted Bathroom Faucet Multi-Laminar Spray (Polished Chrome), 3335158
$769.21 each
In Stock
Get 6 by Tue, Nov 17
In Stock
Get 6 by Tue, Nov 17
Compare
Product Image of ChekPoint Sensor Faucet, Deck Mount, 4-1/8" Gooseneck, AC/DC Control Module, 2.2 GPM / 8.3 LPM VR Aerator, EC-3100
$532.12 each
In Stock
Get 4 by Tue, Nov 17
In Stock
Get 4 by Tue, Nov 17
Compare
Product Image of Royal Series 1 Hole Deck Mount Sensor, Battery Operated, Mechanical Mixing Valve, 0.5 GPM Aerator, 16-196
$264.55 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of 1.5 GPM Serio Series EZ Gear Hydropower Sensor Faucet, ZG6950-E
$618.89 each
In Stock
Get 7 by Tue, Nov 17
In Stock
Get 7 by Tue, Nov 17
Compare
Product Image of Sculpted Touchless Lav Faucet with Insight Sensor Technology, DC Powered, 0.5 GPM, K-13461-CP
$392.66 each
In Stock
Get 24 by Tue, Nov 17
In Stock
Get 24 by Tue, Nov 17
Compare
Product Image of Sloan SF-2350 Battery-Powered Deck-Mounted Bathroom Faucet w/ Manual Mixing Valve (Polished Chrome), 3362118
$417.76 each
In Stock
Get 9 by Tue, Nov 17
In Stock
Get 9 by Tue, Nov 17
Compare
Product Image of Optima ETF-600-BOX-TEE Box Transformer Deck-Mounted Low Integrated Base Body Multi-Laminar Spray (Chrome), 3365331BT
$741.20 each
In Stock
Get 9 by Tue, Nov 17
In Stock
Get 9 by Tue, Nov 17
Compare
Product Image of Optima EAF-150-BAT Battery-Powered Deck-Mounted Bathroom Faucet Aerated Spray (Polished Chrome), 3335109
$769.65 each
In Stock
Get 8 by Tue, Nov 17
In Stock
Get 8 by Tue, Nov 17
Compare
Product Image of Optima EBF-775-8 Battery Powered Deck-Mounted Bathroom Laminar Spray w/ 8" Trim Plate (Chrome), 3315376BT
$707.79 each
In Stock
Get 8 by Tue, Nov 17
In Stock
Get 8 by Tue, Nov 17
Compare
Product Image of Selectronic Multi-AC Power Kit, PK01.MAC
$52.31 each
In Stock
Get 30 by Wed, Nov 18
In Stock
Get 30 by Wed, Nov 18
Compare
Product Image of Sculpted Touchless Lav Faucet with Insight Sensor Technology & Temperature Mixer, DC Powered, 0.5 GPM, K-13460-CP
$602.49 each
In Stock
Get 25 by Tue, Nov 17
In Stock
Get 25 by Tue, Nov 17
Compare
Product Image of Optima EAF-350 Battery-Powered Deck-Mounted Bathroom Faucet (Polished Chrome), 3335110
$453.50 each
In Stock
Get 4 by Tue, Nov 17
In Stock
Get 4 by Tue, Nov 17
Compare
Product Image of Optima ETF-80-4-PLG-TEE Hardwired-Powered Back-Check Tee Mid Body Multi-Laminar Spray Infrared Sensor w/ 4" Trim Plate (Chrome), 3365320BT
$946.76 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of Optima EAF-250 Battery-Powered Deck-Mounted Bathroom Faucet w/ Integrated Side Mixer (Polished Chrome), 3335061
$759.46 each
In Stock
Get 5 by Wed, Nov 18
In Stock
Get 5 by Wed, Nov 18
Compare
Product Image of Sculpted Touchless Lav Faucet with Insight Sensor Technology & Temperature Mixer, AC Powered, 0.5 GPM, K-13462-CP
$489.39 each
In Stock
Get 9 by Tue, Nov 17
In Stock
Get 9 by Tue, Nov 17
Compare
Product Image of SF-2250 0.5 GPM 4" Battery-Powered Deck-Mounted Gooseneck Body Faucet (Polished Chrome), 3362144
$379.76 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of SF-2300-PLG-TEE Plug Adapter Power Supply Back-Check Tee Mid Integrated Base Body Multi-Laminar Spray Infrared Sensor (Chrome), 3362116
$343.42 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of Optima Plus EBF-650 Battery-Powered Faucet, for 4" Centerset Sink (Bluetooth), 3315025BT
$780.07 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of SF2300-PLG Chrome Plated 0.35 GPM Faucet,, 3362179
$344.25 each
In Stock
Get 10 by Tue, Nov 17
In Stock
Get 10 by Tue, Nov 17
Compare
Product Image of Gooseneck ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout, 10 Second On-Demand Flow (Polished Chrome), TLE24006U1-CP
$366.98 each
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Compare
Product Image of AquaSense Touchless Sensor Faucet, Single Hole, 0.5 GPM Aerator (Chrome), Z6936
$337.99 each
In Stock
Get 8 by Tue, Nov 17
In Stock
Get 8 by Tue, Nov 17
Compare
Product Image of 0.5 GPM E-Tronic Touch Free Battery Powered Programmable Lav Faucet w/ Above-Deck Electronics, 116.606.AB.1
$445.34 each
In Stock
Get 33 by Tue, Nov 17
In Stock
Get 33 by Tue, Nov 17
Compare
Product Image of Optima EAF-750-BAT Battery Powered Deck-Mounted Bathroom Laminar Spray (Polished Chrome), 3335097
$718.58 each
In Stock
Get 4 by Wed, Nov 18
In Stock
Get 4 by Wed, Nov 18
Compare
Product Image of Optima EAF-750-BAT Battery Powered Deck-Mounted Bathroom Multi-Laminar Spray (Polished Chrome), 3335162
$760.21 each
In Stock
Get 1 by Tue, Nov 17
In Stock
Get 1 by Tue, Nov 17
Compare
Product Image of BASYS EFX-250 Battery-Powered Deck-Mounted Bathroom Faucet (Polished Chrome), 3324005
$819.68 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of Optima EBF-85-4-BDT Battery Powered Deck-Mounted Bathroom Multi-Laminar Spray w/ 4" Trim Plate (Chrome), 3315088BT
$1,022.47 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of NextGen Selectronic Touchless Faucet, Base Model w/ SmarTherm Safety Shut-Off + ADM, 0.5 gpm/1.9 Lpm (Chrome), 775B305.002
NextGen Selectronic Touchless Faucet, Base Model w/ SmarTherm Safety Shut-Off + ADM, 0.5 gpm/1.9 Lpm (Chrome), 775B305.002
SKU: 775B305.002
American Standard
SKU: 775B305.002
$367.72 each
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by Wed, Dec 2 - Wed, Dec 9