Apply to be a TradeMaster!
Main product image of Innsbrook Selectronic Touchless Faucet, Base Model, 0.5 gpm/1.9 Lpm, 605B205.002
Magnifying glass
Hover image to zoom

Innsbrook Selectronic Touchless Faucet, Base Model, 0.5 gpm/1.9 Lpm, 605B205.002

SKU:
605B205.002
Rating:
(0)
Q&A:
(0)
Innsbrook Selectronic Touchless Faucet, Base Model, 0.5 gpm/1.9 Lpm, 605B205.002
Magnifying glass
Hover image to zoom
$274.25 each
Backorder
Backorder
Get it Tue, Sep 15 - Tue, Sep 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Power Method
Battery
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
5 Year Limited Warranty

Description

The Innsbrook Selectronic battery-powered faucet from American Standard uses a multi-function sensor for hands-free, sanitary operation. Available in a range of water-saving flow rate configurations, this lead-free faucet is long lasting, durable, and easy to service.

Features:
  • POWER KIT MUST BE PURCHASED SEPARATELY
  • Touchless operation limits the spread of germs
  • Single inlet for cold or tempered water
  • Vandal-resistant cast 4-inch centerset spout
  • Sensor is easily programmed with optional remote control
  • Auto Purge: Periodically purges stagnant water
  • Safety Timer: Automatically turns water off after 55 seconds
  • Vandal-resistant 0.5 gpm/1.9 Lpm pressure-compensating multi-laminar spray
  • Adjustable Range: Detection zone can be adjusted manually or with optional remote control

Specifications:
  • Features: Touchless,Water Efficient
  • Fitting Material: Brass
  • Fitting Max Deck Thickness: 1-1/2
  • Fitting No of Holes Required: 3
  • Warranty: 5 Year Limited Warranty

Specs

Product Type:

Faucet

Application:

Bathroom

Material:

Brass

Finish:

Polished Chrome

Type:

Sensor

Power Method:

Battery

Batteries Included:

0

ADA:

Yes

Lead Free:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy