Apply to be a TradeMaster!
Main product image of Selectronic 4-Inch Deck Plate, 605P400.002
Magnifying glass
Hover image to zoom

Selectronic 4-Inch Deck Plate, 605P400.002

SKU:
605P400.002
Rating:
(0)
Q&A:
(0)
Selectronic 4-Inch Deck Plate, 605P400.002
Magnifying glass
Hover image to zoom
$33.93 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome

Description

–
Every American Standard Commercial Faucets is designed to work flawlessly and dependably year after year, saving time, money and maintenance headaches. For use with single post Selectronic & Metering faucets Forged brass construction Center fixation ring prevents the faucet spout from rotating 1-1/4" fixation bolts with quick spin nuts secure the plate to the deck 4" Deck Plate Dimensions: 6-1/8" x 2-1/8" x 1/2" (156 x 54 x 13mm)

Features:
  • Covers holes on sink with 4" (102 mm) centers
  • Metal construction
  • Fixation screw prevents the spout from rotating
  • 1/4-inch (6 mm) fixation bolts with quick spin nuts

Specifications:
  • Fitting Material: Cast Metal

Specs

–
Product Type:

Deck Plate

Application:

Bathroom

Material:

Metal

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy